This item is Discontinued.

No Product Image Available

Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (Discontinued)

  • Mfr # 5450 OLPSMR
  • Zoro # G0673410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5450 OLPSMR
Zoro #
G0673410
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Overall Length
13 7/8 in
Overall Width
6 1/8 in
Overall Height
15 1/4 in

Details

Duty Rating
Medium Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
Air and Water
Latch
Quiet Latch
Bearings
Permanently Lubricated
Item
Hose Reel
Hose Material
PVC
Swivel Material
Nickel Plated Steel
Hose Outlet
1/4 in (M)NPT
Enclosed Reel
No
Reel Inlet
3/8 in (F)NPT
Includes
Hose and Ball Stop
Max. Temp.
150 Degrees F
Hose Ends
1/4 in (M)NPT
Drive Type
Spring Return

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 15 1/4 in, Overall Length 13 7/8 in, Overall Width 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.