Hose Reel, 1/4 in Hose Diameter, 50 ft Length, 5,000 psi Max. Pressure, Nickel Plated Steel (Discontinued)
- Mfr # DP7400 OHP
- Zoro # G1179291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP7400 OHP
Zoro #
G1179291
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4 in
Overall Height
17 in
Hose Length
50 ft
Overall Width
8 in
Overall Length
16 1/2 in
Details
Item
Hose Reel
Max. Pressure
5,000 psi
Drive Type
Spring Return
Mounting
Bench and Truck, Ceiling, Floor, Wall
Media - Hose Reels
Grease
Application
Grease
Swivel Material
Nickel Plated Steel
Reel Inlet
1/2 in (F)NPT
Duty Rating
Heavy Duty
Max. Temp.
210 Degrees F
Bearings
Permanently Lubricated
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Hose Outlet
3/8 in (F)NPT
Hose Included
No
Latch
Locking
Enclosed Reel
No
Description
Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 17 in, Overall Length 16 1/2 in, Overall Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.