This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Reelcraft 1/4" x 50 ft. Hose Reel, Max 500 psi (Discontinued)

Mfr # DP7400 OLP
Zoro # G1178689
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP7400 OLP
Zoro #
G1178689
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
17 in
Hose Length
50 ft
Overall Width
8 in
Overall Length
16 1/2 in

Details

Item
Hose Reel
Max. Pressure
500 psi
Drive Type
Spring Return
Mounting
Bench and Truck, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water
Swivel Material
Nickel Plated Steel
Enclosed Reel
No
Finish - Hose Reels
Powder Coated
Max. Temp.
150 Degrees F
Housing Material
Steel
Latch
Locking
Hose Outlet
3/8 in (F)NPT
Hose Included
No
Bearings
Permanently Lubricated
Duty Rating
Heavy Duty
Reel Inlet
1/2 in (F)NPT

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 17 in, Overall Length 16 1/2 in, Overall Width 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.