Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reel 1/4X50Ft Grease W/Out Hose

  • Mfr # 7400 OHP

  • Zoro # G0660689


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Reel Width
7 in
Features
Heavy Duty
Overall Height
20 1/4 in
Swivel Material
Nickel Plated Steel
Drive Type
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400 OHP
Zoro #
G0660689
UPC #
-
Country of Origin
United States

Dimensions

Reel Width
7 in
Overall Height
20 1/4 in
Overall Width
7 in
Overall Length
19 3/4 in
Reel Diameter
11 in
Mount Hole Diameter
1/2 in
Swivel Outlet Thread Size
3/8 in - 18
Overall Dimensions
19 3/4 in L x 7 in W x 20 1/4 in H
Mount Base Height
9 in
Mount Base Width
5 in
Mounting Hole Center to Center Width
7 7/8 in
Mounting Hole Center to Center Height
3 7/8 in
Swivel Outlet Size
1/4 in
Swivel Inlet Size
1/2 in
Swivel Inlet Thread Size
1/2 in - 14

Details

Item
Spring Return Hose Reel
Features
Heavy Duty
Swivel Material
Nickel Plated Steel
Drive Type
Spring Return
Speed Limited Retraction
No
Maximum Operating Pressure
5,000 psi
Swivel Inlet Gender
Female
Fasteners Included
No
Reel Finish
Powder Coated
Swivel Outlet Type
NPT
Latch Type
Spring Loaded
Twin Hose Compatible
No
Number of Mount Holes
4
Bearing Construction
Permanently Lubricated
Minimum Operating Temperature
32 Degrees F
Weight
43 lb
Enclosed
No
Reel Color
Red
Hose Capacity
50 ft (3/8 in I.D.)
Maximum Operating Temperature
210 Degrees F
Swivel Outlet Gender
Female
Corrosion-Resistant
Yes
Base Motion Type
Stationary
Number of Guide Arms
Single Arm
Pedestal Type
Single Pedestal
For Dual Hose
No
Hose Reel Primary Application
Grease
Hose Reel Type
Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel
Includes Leader Hose
No
Includes Hose
No
Reel Material
Steel
Swivel Inlet Type
NPT

Description

Spring Return Hose Reel, Grease, Maximum Operating Pressure 5,000 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Reel Material Steel, Reel Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.