Hose Reel, 3/4 in Hose Diameter, 50 ft Length, 3,000 psi Max. Pressure, Nickel Plated Steel (Discontinued)
- Mfr # SD13000 OMP
- Zoro # G1178786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SD13000 OMP
Zoro #
G1178786
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Overall Height
18 1/4 in
Hose Length
50 ft
Overall Width
18 3/4 in
Overall Length
19 1/8 in
Details
Item
Hose Reel
Max. Pressure
3,000 psi
Drive Type
Spring Return
Mounting
Bench and Truck, Ceiling, Floor, Wall
Media - Hose Reels
Oil
Application
Oil
Swivel Material
Nickel Plated Steel
Housing Material
Steel
Hose Included
No
Max. Temp.
210 Degrees F
Finish - Hose Reels
Powder Coated
Reel Inlet
1 in (F)NPT
Duty Rating
Heavy Duty
Hose Outlet
3/4 in (F)NPT
Bearings
Permanently Lubricated
Enclosed Reel
No
Latch
Locking
Description
Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Overall Height 18 1/4 in, Overall Length 19 1/8 in, Overall Width 18 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.