This item is Discontinued.
This item is Discontinued.
Hose Reel, 3/4 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Stainless Steel (Discontinued)
Mfr #
URD9350 OLBBW70
Zoro #
G1937028
Country of Origin United States
Category Spring Return Hose Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
URD9350 OLBBW70
Zoro #
G1937028
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Overall Height
26 3/8 in
Hose Length
50 ft
Overall Width
16 3/4 in
Overall Length
26 1/4 in
Description
Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Overall Height 26 3/8 in, Overall Length 26 1/4 in, Overall Width 16 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.