Zoro Homepage

Hose Reel, 3/4in. dia., 50 ft., 1000 psi

  • Mfr # CA33106 L

  • Zoro # G9972986


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA33106 L
Zoro #
G9972986
UPC #
699567016892
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
3/4 in
Overall Width
19 3/4 in
Overall Length
17 3/4 in
Overall Height
20 1/4 in
Overall Dimensions
17 3/4 in L x 19 3/4 in W x 20 1/4 in H
Handle Length
3 3/4 in
Mount Base Height
12 5/8 in
Swivel Inlet Size
3/4 in
Reel Width
6 in
Swivel Outlet Thread Size
3/4 in - 14
Reel Diameter
6 3/8 in
Swivel Inlet Thread Size
3/4 in - 14
Swivel Outlet Size
3/4 in
Mounting Hole Center to Center Width
9 3/4 in
Mount Hole Diameter
1/2 in
Mount Base Width
9 3/4 in
Mounting Hole Center to Center Height
9 in

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Housing Material
Steel
Color
Red
Max. Pressure Rating
1000 psi
Max. Temp. Rating
250 Degrees F
Item
Hand Crank Hose Reel
Seal Type
Aflas
Drive Type
Hand Crank
HP
None
Application
Air / Water
Swivel Material
Nickel Plated Steel
Mounting
Bench, Floor, Truck, Wall
Bearings
Permanently Lubricated
Includes
Instructions
Minimum Operating Temperature
32 Degrees F
Weight
41 lb
Includes Gooseneck
Yes
Swivel Outlet Gender
Male
Includes Hose
No
Number of Mount Holes
4
Latch Type
Locking
Enclosed
No
For Dual Hose
No
Maximum Operating Temperature
210 Degrees F
Features
Heavy Duty and Bolted Construction
Reel Material
Steel
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Bearing Construction
Permanently Lubricated
Swivel Inlet Gender
Female
Swivel Outlet Type
NPT
Seal Material
TFE/P
Base Motion Type
Stationary
Maximum Operating Pressure
1,000 psi
Reel Color
Red
Hose Capacity
50 ft (3/4 in I.D.)
Fasteners Included
No
Reel Finish
Powder Coated
Includes Leader Hose
No
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Swivel Inlet Type
NPT

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 50 ft (3/4 in I.D.), 1,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 19 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.