Zoro Homepage

Hose Reel 3/4X50Ft Air/Water With Hose

  • Mfr # E9350 OLPBW

  • Zoro # G0660740


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Features
Reels are Shipped in the Bottom Wind Position with a Right-Hand Inlet
Includes
Instructions
Drive Type
Spring Return
Overall Length
26 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9350 OLPBW
Zoro #
G0660740
UPC #
699567000846
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Overall Length
26 1/4 in
Overall Width
16 3/4 in
Overall Height
26 3/8 in
Mount Base Width
12 in
Hose Outside Dia.
1 1/16 in
Reel Diameter
15 1/2 in
Overall Dimensions
26 3/8 in H x 16 3/4 in W x 26 1/4 in L
Swivel Outlet Size
3/4 in
Hose Fitting B Size
3/4 in
Mounting Hole Center to Center Height
7 3/4 in
Mount Hole Diameter
7/16 in
Hose Fitting A Size
3/4 in
Mounting Hole Center to Center Width
22 1/4 in
Swivel Inlet Size
3/4 in

Details

Item
Hose Reel
Features
Reels are Shipped in the Bottom Wind Position with a Right-Hand Inlet
Includes
Instructions
Drive Type
Spring Return
Swivel Material
Steel
Weight
140 lb
Reel Material
Steel
Hose Fitting B Type
NPT
Base Motion Type
Swivel
Hose Capacity
50 ft (3/4 in I.D.)
Swivel Inlet Gender
Female
Hose Tube Material
PVC
Hose Fitting B Gender
Male
Bearing Construction
Permanently Lubricated
Swivel Outlet Type
NPT
Maximum Operating Pressure
250 psi
Latch Type
Spring Loaded
Speed Limited Retraction
No
Hose Color
Red
Enclosed
No
Corrosion-Resistant
Yes
Hose Reel Secondary Application
Air, Water
Hose Fitting A Gender
Male
Includes Hose Stop
Yes
Hose End Configuration
3/4 in MNPT x 3/4 in MNPT
Hose Reel Type
Vehicle Mount Hose Reel
Number of Guide Arms
Single Arm
Hose Fitting A Type
NPT
Swivel Outlet Gender
Female
Includes Hose
Yes
Number of Mount Holes
4
Pedestal Type
Dual Pedestal
Maximum Operating Temperature
150 Degrees F
Reel Color
Red
Swivel Inlet Type
NPT

Description

Hose Reel, Air, Water, 250 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Permanent Service/Plant Work Areas, Truck, Speed Limited Retraction No, Overall Height 26 3/8 in, Overall Length 26 1/4 in, Overall Width 16 3/4 in, Corrosion-Resistant Yes, Hose Color Red, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.