Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 232 psi SGA3650 OLP

Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 232 psi (Discontinued)

  • Mfr # SGA3650 OLP
  • Zoro # G0938305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGA3650 OLP
Zoro #
G0938305
UPC #
699567017530
Country of Origin
Australia

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
22 3/4 in
Overall Width
9 1/2 in
Overall Height
19 in
Width
9 1/2 in
Height
19 in
Length
22 3/4 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Polypropylene
Max. Pressure
232 psi
Media - Hose Reels
Air, Water
Mounting
Pivoting Bracket, Wall
Application
Air and Water
Swivel Material
Brass
Bearings
Permanently Lubricated
Max. Temp.
150 Degrees F
Item
Spring Return Hose Reel
Enclosed Reel
Yes
Drive Type - Hose Reels
Spring Return
Latch
Locking
Includes
Hose and Ball Stop
Hose Ends
3/8 in (M)NPT
Hose Outlet
3/8 in (M)NPT
Reel Inlet
3/8 in (F)NPT
Hose Material
PVC
Drive Type
Spring Return
Type
Poly Low Pressure, Auto Retractable

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 19 in, Overall Length 22 3/4 in, Overall Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.