This item is Discontinued.

No Product Image Available

Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (Discontinued)

  • Mfr # B5650 OLP
  • Zoro # G0673465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5650 OLP
Zoro #
G0673465
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
16 1/2 in
Overall Width
5 7/8 in
Overall Height
17 5/8 in

Details

Duty Rating
Medium Duty
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling, Bench and Truck
Application
Air and Water
Item
Hose Reel
Includes
Hose and Ball Stop
Enclosed Reel
No
Hose Outlet
1/4 in (M)NPT
Reel Inlet
3/8" (F)NPT
Latch
Locking
Swivel Material
Zinc Dichromate/Copper/Brass
Hose Ends
1/4" (M)NPT
Bearings
Permanently Lubricated
Hose Material
PVC
Max. Temp.
150 Degrees F
Drive Type
Spring Return

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 17 5/8 in, Overall Length 16 1/2 in, Overall Width 5 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.