Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Reelcraft 3/8" x 35 ft. Hose Reel, Max 300 psi (Discontinued)

  • Mfr # RT603-OLP
  • Zoro # G8001379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT603-OLP
Zoro #
G8001379
UPC #
699567000594
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
35 ft.
Overall Width
5-3/4"
Overall Length
16-1/2"

Details

Item
Hose Reel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Application
Industrial and Commercial
Housing Material
Steel
Duty Rating
Medium Duty
Finish - Hose Reels
Powder Coated
Hose Included
No

Description

Hose Reel,3/8" x 35 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.