This item is Discontinued.

No Product Image Available

Hose Reel, 3/8 in Hose Diameter, 25 ft Length, 4,800 psi Max. Pressure, Nickel Plated Steel (Discontinued)

  • Mfr # B5625 OHP
  • Zoro # G1178838
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B5625 OHP
Zoro #
G1178838
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
14 3/8 in
Hose Length
25 ft
Overall Width
6 1/8 in
Overall Length
14 in

Details

Item
Hose Reel
Max. Pressure
4,800 psi
Drive Type
Spring Return
Includes
Hose and Ball Stop
Hose Material
SAE 100 R2 T
Mounting
Bench and Truck, Ceiling, Floor, Wall
Media - Hose Reels
Grease
Application
Grease
Swivel Material
Nickel Plated Steel
Max. Temp.
210 Degrees F
Latch
Locking
Reel Inlet
1/4 in (F)NPT
Bearings
Permanently Lubricated
Housing Material
Steel
Duty Rating
Medium Duty
Hose Outlet
1/4 in (M)NPT
Enclosed Reel
No
Hose Ends
1/4 in (M)NPT
Hose Included
Yes
Finish - Hose Reels
Powder Coated

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 14 3/8 in, Overall Length 14 in, Overall Width 6 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.