Zoro Homepage

Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI

  • Mfr # CA38106 M

  • Zoro # G1898486


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
140 ft
Hose Inside Dia.
3/8 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA38106 M
Zoro #
G1898486
UPC #
699567010623
Country of Origin
United States

Dimensions

Hose Length
140 ft
Hose Inside Dia.
3/8 in
Overall Width
19 3/4 in
Overall Length
17 3/4 in
Hose Outside Dia.
3/8 in
Overall Height
20 1/4 in
Reel Width
6 in
Mounting Hole Center to Center Height
9 in
Mount Base Height
12 5/8 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Hole Diameter
1/2 in
Swivel Inlet Size
1/2 in
Handle Length
3 3/4 in
Swivel Outlet Size
1/2 in
Mount Base Width
9 3/4 in
Reel Diameter
6 3/8 in
Overall Dimensions
17 3/4 in L x 19 3/4 in W x 20 1/4 in H
Mounting Hole Center to Center Width
9 3/4 in
Swivel Inlet Thread Size
1/2 in - 14

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Item
Hand Crank Hose Reel
Max. Temp. Rating
400 Degrees F
Application
Pressure Washer
Mounting
Bench, Floor, Truck, Wall
Hose Ends
1/2 in (M)NPT
HP
None
Color
Red
Housing Material
Steel
Seal Type
Aflas
Bearings
Permanently Lubricated
Swivel Material
Nickel Plated Steel
Max. Pressure Rating
4500 psi
Drive Type
Hand Crank
Includes
Instructions
Weight
41 lb
Features
Heavy Duty and Bolted Construction
Swivel Inlet Gender
Female
Includes Leader Hose
No
Seal Material
TFE/P
Minimum Operating Temperature
32 Degrees F
Fasteners Included
No
Hose Capacity
100 ft (3/8 in I.D.)
Includes Hose
No
Number of Mount Holes
4
Reel Material
Steel
Base Motion Type
Stationary
Maximum Operating Pressure
5,000 psi
Enclosed
No
Reel Color
Red
Bearing Construction
Permanently Lubricated
Swivel Inlet Type
NPT
For Dual Hose
No
Maximum Operating Temperature
210 Degrees F
Swivel Outlet Type
NPT
Reel Finish
Powder Coated
Swivel Outlet Gender
Male
Latch Type
Locking
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Hose Reel Primary Application
Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water
Includes Gooseneck
Yes

Description

Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 100 ft (3/8 in I.D.), 5,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 19 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.