This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CM6100HN
Zoro #
G1178810
UPC #
-
Country of Origin
China
Dimensions
Hose Length
100 ft
Hose Inside Dia.
3/8 in
Details
Hose Included
No
Reel Inlet
1/2 in (M)NPT
Finish
Powder Coated
Duty Rating
Industrial, Medium Duty
Bearings
Permanently Lubricated
Housing Material
Steel
Item
3/8 X 100 ft., 5000 Psi, Pressure Wash, Without Hose
Drive Type
Hand
Max. Temp.
210 Degrees F
Description
3/8 X 100 ft., 5000 Psi, Pressure Wash, Without Hose, Drive Type Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.