This item is Discontinued.

No Product Image Available

Reelcraft, Hose Reel, 5000PSI, 1/4"x50 ft., Max 5000 psi (Discontinued)

  • Mfr # HD74000 OHP
  • Zoro # G7803551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD74000 OHP
Zoro #
G7803551
UPC #
699567018049
Country of Origin
Unknown

Dimensions

Overall Length
20-1/4"
Overall Width
7"

Details

Max. Pressure
5000 psi
Item
Hose Reel,5000PSI,1/4"x50 ft.

Description

Hose Reel,5000PSI,1/4 In.x50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.