Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reel, Air/Water

  • Mfr # CA32106L

  • Zoro # G1960567


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
100 ft
Hose Inside Dia.
1/2 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA32106L
Zoro #
G1960567
UPC #
699567010456
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1/2 in
Overall Width
19 3/4 in
Hose Outside Dia.
1/2 in
Overall Length
17 3/4 in
Overall Height
20 1/4 in
Mount Hole Diameter
1/2 in
Handle Length
3 3/4 in
Mount Base Height
12 5/8 in
Swivel Outlet Size
1/2 in
Swivel Inlet Size
1/2 in
Reel Width
6 in
Swivel Inlet Thread Size
1/2 in - 14
Overall Dimensions
17 3/4 in L x 19 3/4 in W x 20 1/4 in H
Swivel Outlet Thread Size
1/2 in - 14
Reel Diameter
6 3/8 in
Mount Base Width
9 3/4 in
Mounting Hole Center to Center Height
9 in
Mounting Hole Center to Center Width
9 3/4 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Swivel Material
Nickel Plated Steel
Max. Temp. Rating
250 Degrees F
HP
None
Drive Type
Hand Crank
Max. Pressure Rating
1000 psi
Bearings
Permanently Lubricated
Item
Hand Crank Hose Reel
Mounting
Bench, Floor, Truck, Wall
Housing Material
Steel
Seal Type
Viton(R)
Includes
Instructions
Features
Heavy Duty and Bolted Construction
Weight
40 lb
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Maximum Operating Pressure
1,000 psi
Swivel Inlet Gender
Female
Reel Color
Red
Swivel Inlet Type
NPT
Minimum Operating Temperature
-40 Degrees F
For Dual Hose
No
Number of Mount Holes
4
Seal Material
Nitrile
Latch Type
Locking
Reel Material
Steel
Includes Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Swivel Outlet Type
NPT
Hose Capacity
100 ft (1/2 in I.D.)
Bearing Construction
Permanently Lubricated
Reel Finish
Powder Coated
Includes Leader Hose
No
Maximum Operating Temperature
210 Degrees F
Swivel Outlet Gender
Male
Includes Gooseneck
Yes
Base Motion Type
Stationary
Enclosed
No
Fasteners Included
No

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 100 ft (1/2 in I.D.), 1,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 19 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.