Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Hose Reel, Air/Water H16000

Hose Reel, Air/Water (Discontinued)

  • Mfr # H16000
  • Zoro # G0851891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H16000
Zoro #
G0851891
UPC #
699567010401
Country of Origin
United States

Dimensions

Hose Length
300 ft
Hose Inside Dia.
3/8 in
Overall Length
20 in
Overall Width
12 1/2 in
Overall Height
19 in
Hose Outside Dia.
3/8 in
Mounting Hole Center to Center Height
15 in
Swivel Outlet Size
1/4 in
Mounting Hole Center to Center Width
10 in
Mount Hole Diameter
7/16 in
Handle Length
3 3/4 in
Reel Diameter
8 in
Swivel Outlet Thread Size
1/4 in - 18
Mount Base Width
12 1/2 in
Overall Dimensions
20 in L x 12 1/2 in W x 19 in H
Swivel Inlet Size
3/8 in
Swivel Inlet Thread Size
3/8 in - 18
Reel Width
9 5/8 in
Mount Base Height
20 in

Details

Hose Included
No
Reel Inlet
3/8 in (F)NPT
Hose Outlet
1/4 in (F)NPT
Finish
Powder Coated
Duty Rating
Medium Duty
Mounting
Bench, Floor, Truck, Wall
Item
Hand Crank Hose Reel
HP
None
Max. Temp. Rating
150 Degrees F
Housing Material
Steel
Drive Type
Hand Crank
Max. Pressure Rating
500 psi
Bearings
Permanently Lubricated
Swivel Material
Nickel Plated Steel
Seal Type
Viton(R)
Includes
Instructions
Features
An Economical Reel Designed For Medium Duty Applications Requiring Long Lengths of Hose
Weight
32 lb
Swivel Outlet Gender
Female
Maximum Operating Temperature
150 Degrees F
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Reel Color
Red
Swivel Inlet Gender
Female
Swivel Outlet Type
NPT
Number of Mount Holes
4
Minimum Operating Temperature
-40 Degrees F
Fasteners Included
No
Latch Type
Locking
Includes Hose
No
Swivel Inlet Type
NPT
Reel Finish
Powder Coated
Includes Gooseneck
No
Seal Material
Nitrile
For Dual Hose
No
Maximum Operating Pressure
500 psi
Reel Material
Steel
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Includes Leader Hose
No
Bearing Construction
Permanently Lubricated
Base Motion Type
Stationary
Hose Capacity
300 ft (3/8 in I.D.)
Enclosed
No

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 300 ft (3/8 in I.D.), 500 psi, Overall Height 19 in, Overall Length 20 in, Overall Width 12 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.