Hose Reel Assembly, 3/4"x75 ft., Max 3000 psi
- Mfr # G9300 OMPBW
- Zoro # G7803341
product price:Â
$
1,273.99
/ea
Key Features
Max. Pressure
3000 psi
Hose Inside Dia.
3/4"
Overall Width
19-1/2"
Overall Length
25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G9300 OMPBW
- Zoro #
- G7803341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/4"
- Overall Width
- 19-1/2"
- Overall Length
- 25"
Details
- Item
- Hose Reel Assembly,3/4"x75 ft.
- Max. Pressure
- 3000 psi
Description
Hose Reel Assembly,3/4 In.x75 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.