Hose Reel Assembly, High Temp, 3/4"x50 ft., 3/4" Hose Diameter, 50' Length, 300 psi Max. Pressure

  • Mfr # 83050 OLP-HTH

  • Zoro # G7803140


product price:  $1,005.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Inside Dia.
3/4"
Hose End Configuration
3/4" NPT(M)
Hose Length
50'
Overall Width
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83050 OLP-HTH
Zoro #
G7803140
UPC #
699567021797
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
50'
Overall Width
10-1/2"
Overall Length
24"
Hose Outside Dia.
1.060"

Details

Item
Hose Reel Assembly,High Temp,3/4"x50 ft.
Max. Pressure
300 psi
Hose End Configuration
3/4" NPT(M)
Hose Material
rubber

Description

Hose Reel Assembly,High Temp,3/4 In.x50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.