Hose Reel Bumper, Use w/2Z864, 4NA84, 4NA85

  • Mfr # 1-HR1004-3

  • Zoro # G3183336


product price: $15.69
/ea

Key Features

Features
Fits 3/8 in hoses with OD .625-.749 in Bumper Diameter 3 in x 1 1/4 in Thickness
Includes
Hardware
Material
Plastic
Hose Stop Overall Width
1 1/4 in
Hose Stop Overall Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-HR1004-3
Zoro #
G3183336
UPC #
699567004493
Country of Origin
China

Dimensions

Hose Stop Overall Width
1 1/4 in
Hose Stop Overall Outside Dia.
3 in
For Hose Diameter
3/8 in
For Hose Outside Dia. Range
0.625 to 0.749 in
For Cord Outside Dia. Range
0.625 to 0.749 in

Details

Item
Bumper Stop
Features
Fits 3/8 in hoses with OD .625-.749 in Bumper Diameter 3 in x 1 1/4 in Thickness
Includes
Hardware
Material
Plastic
For Gauge/Conductor
10/3, 12/4
For Number of Hoses
1
Shape
Circle
For Use With Mfr. Model Number
7600 OLB 1, 7600 OLP 1, 7600 OMP 1, 7600 OMS 1, 7600 OMS55 1, 7650 EHP 1, 7650 OHP 1, 7650 OLP 1, 7670 OLP 1, 81075 OHP 1, 81075 OLP 1, 81100 OHP 1, 81100 OLP1, DP5635 OHP1, DP5635 OLP1, DP7650 OHP-5K 1, DP7650 OHP1, DP7650 OLP1, DP7650 OMP-HTH250 1, PW7600 OHP 1, PW7650 OHP 1, PW81000 OHP 1
For Reel Series
7000, 80000, D80000, DP, RT

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 22KX15, 2CAG5, 2CAG8, 2CAG9, 2Z864, 38EE39, 38EE90, 38EE92, 38L563, 448F63, 448F69, 448F70, 4NA84, 4NA85, 4NA91, 4NB15, 4NB25, 4Z175, 5KPA6, 5KPC0, 5KPC1, 9VZW7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.