Hose Reel Bumper, Use w/4NB16, 5PG12, 5PR83
Mfr # 8-HR1004-3
Zoro # G1740882
product price: $17.39
/eaKey Features
Includes
Hardware
Material
Plastic
Shape
Circle
For Use With Mfr. Model Number
TH7450 OMP1, TW5425 OLP1, TW5425 OLPT1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1, TW84000 OLPT1, TW84100 OLPT1
For Hose Outside Dia. Range
0.530 in Twin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-HR1004-3
Zoro #
G1740882
UPC #
699567004523
Country of Origin
China
Dimensions
For Hose Outside Dia. Range
0.530 in Twin
For Hose Diameter
1/4 in
Hose Stop Overall Width
1 1/4 in
Hose Stop Overall Outside Dia.
3 in
For Cord Outside Dia. Range
0.530 in Twin
Details
Item
Bumper Stop
Includes
Hardware
Material
Plastic
Shape
Circle
For Use With Mfr. Model Number
TH7450 OMP1, TW5425 OLP1, TW5425 OLPT1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1, TW84000 OLPT1, TW84100 OLPT1
For Number of Hoses
2
For Reel Series
5000, 7000, Twins Only: 80000
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 38EE86, 38EE87, 38EE88, 38EE89, 4NB16, 4NB31, 5PG12, 5PR83, 5PR84, For Use With Mfr. Model Number TH7450 OMP1, TW5425 OLP1, TW5425 OLPT1, TW7450 OLP1, TW7450 OLPT1, TW7460 OLP1, TW7460 OLPT1, TW84000 OLPT1, TW84100 OLPT1, For Reel Series 5000, 7000, Twins Only: 80000, Includes Hardware, Shape Circle, For Hose Diameter 1/4 in, For Hose Outside Dia. Range 0.530 in Twin, For Cord Outside Dia. Range 0.530 in Twin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.