This item is Discontinued.

This item is Discontinued.
Hose Reel, Grn Hose Adaptor, 3/4"x25 ft. (Discontinued)
Mfr #
GC7925 OLP
Zoro #
G7803472
UPC # 699567012702
Country of Origin United States
Category Spring Return Hose Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GC7925 OLP
Zoro #
G7803472
UPC #
699567012702
Country of Origin
United States
Dimensions
Overall Width
7"
Overall Length
19-3/4"
Details
Item
Hose Reel,Grn Hose Adaptor,3/4"x25 ft.
Max. Pressure
250 psi
Description
Hose Reel,Grn Hose Adaptor,3/4 In.x25 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.