Zoro Homepage

Hose Reel, Hand Crank, 3/4 In IDx225 Ft

  • Mfr # CA33122 L

  • Zoro # G1117392


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
225 ft
Hose Inside Dia.
3/4 in
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA33122 L
Zoro #
G1117392
UPC #
699567010500
Country of Origin
United States

Dimensions

Hose Length
225 ft
Hose Inside Dia.
3/4 in
Overall Length
17 3/4 in
Overall Height
20 1/4 in
Overall Width
35 3/4 in
Hose Outside Dia.
3/4 in
Swivel Inlet Thread Size
3/4 in - 14
Swivel Outlet Thread Size
3/4 in - 14
Reel Width
22 in
Handle Length
3 3/4 in
Mount Base Width
25 3/4 in
Swivel Inlet Size
3/4 in
Mount Hole Diameter
1/2 in
Reel Diameter
6 3/8 in
Mount Base Height
12 5/8 in
Mounting Hole Center to Center Height
9 in
Swivel Outlet Size
3/4 in
Mounting Hole Center to Center Width
25 3/4 in
Overall Dimensions
17 3/4 in L x 35 3/4 in W x 20 1/4 in H

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (M)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Mounting
Bench, Floor, Truck, Wall
Max. Temp. Rating
250 Degrees F
HP
None
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Item
Hand Crank Hose Reel
Color
Red
Max. Pressure Rating
1000 psi
Housing Material
Steel
Drive Type
Hand Crank
Bearings
Permanently Lubricated
Swivel Material
Nickel Plated Steel
Seal Type
Viton(R)
Includes
Instructions
Weight
57 lb
Features
Heavy Duty and Bolted Construction
Maximum Operating Temperature
210 Degrees F
Base Motion Type
Stationary
Reel Color
Red
Fasteners Included
No
Number of Mount Holes
4
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Maximum Operating Pressure
1,000 psi
Reel Material
Steel
Swivel Inlet Gender
Female
Latch Type
Locking
Includes Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Swivel Inlet Type
NPT
Hose Capacity
225 ft (3/4 in I.D.)
Bearing Construction
Permanently Lubricated
Swivel Outlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Enclosed
No
Includes Gooseneck
Yes
Reel Finish
Powder Coated
Seal Material
TFE/P
For Dual Hose
No
Includes Leader Hose
No
Swivel Outlet Gender
Male

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 225 ft (3/4 in I.D.), 1,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 35 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.