Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Hose Reel, Hand Crank, 3/4"IDx225 ft CA33122 L

Hose Reel, Hand Crank, 3/4"IDx225 ft (Discontinued)

  • Mfr # CA33122 L
  • Zoro # G4522450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA33122 L
Zoro #
G4522450
UPC #
699567010500
Country of Origin
United States

Dimensions

Hose Length
225 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
3/4 in
Overall Width
35 in
Overall Length
20 1/4 in
Overall Height
17 3/4 in

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Color
Red
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Drive Type
Hand
Max. Pressure Rating
1000 psi
Max. Temp. Rating
250 Degrees F
Swivel Material
Nickel Plated
Housing Material
Steel
HP
None
Mounting
Bench, Floor, Truck, Wall
Seal Type
Viton(R)
Item
Hand Crank Hose Reel

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 17 3/4 in, Overall Length 20 1/4 in, Overall Width 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.