Zoro Homepage

Hose Reel, Hand Crank, 3/8 In ID x 100 Ft

  • Mfr # CT6100HN

  • Zoro # G0685151


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
100 ft
Hose Inside Dia.
3/8 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
3/8 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6100HN
Zoro #
G0685151
UPC #
699567010609
Country of Origin
China

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
3/8 in
Overall Length
13 1/4 in
Overall Width
19 1/2 in
Overall Height
15 5/8 in
Swivel Inlet Thread Size
1/2 in - 14
Mount Base Height
4 1/4 in
Mounting Hole Center to Center Width
3 1/2 in
Overall Dimensions
13 1/4 in L x 19 1/2 in W x 15 5/8 in H
Swivel Outlet Size
3/8 in
Reel Diameter
6 in
Reel Width
8 in
Mount Hole Diameter
7/16 in
Mounting Hole Center to Center Height
3 1/2 in
Swivel Outlet Thread Size
3/8 in - 18
Handle Length
3 1/8 in
Mount Base Width
4 1/4 in
Swivel Inlet Size
1/2 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
3/8 in (F)NPT
Finish
Powder Coated
Duty Rating
Medium Duty
Bearings
Permanently Lubricated
Drive Type
Hand Crank
Swivel Material
Brass
Max. Pressure Rating
5000 psi
Max. Temp. Rating
210 Degrees F
Color
Black
Seal Type
Nitrile
Housing Material
Steel
Hose Ends
3/8 in (M)NPT
Item
Hand Crank Hose Reel
HP
None
Application
Pressure Wash
Mounting
Bench, Floor, Truck, Wall
Includes
Instructions
Maximum Operating Pressure
5,000 psi
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Fasteners Included
No
Reel Color
Black
Base Motion Type
Stationary
For Dual Hose
No
Maximum Operating Temperature
210 Degrees F
Swivel Outlet Type
NPT
Enclosed
No
Features
Designed For Lighter-Duty Applications That Require Longer Lengths of Low Pressure Air Hose
Weight
17 lb
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Includes Gooseneck
No
Includes Hose
No
Latch Type
Spring Loaded
Reel Finish
Powder Coated
Swivel Inlet Type
NPT
Reel Material
Steel
Bearing Construction
Permanently Lubricated
Hose Capacity
100 ft (3/8 in I.D.)
Number of Mount Holes
4
Includes Leader Hose
No
Minimum Operating Temperature
-40 Degrees F
Swivel Outlet Gender
Female
Swivel Inlet Gender
Female
Seal Material
Nitrile

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 100 ft (3/8 in I.D.), 5,000 psi, Overall Height 15 5/8 in, Overall Length 13 1/4 in, Overall Width 19 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.