This item is Discontinued.

Reelcraft Hose Reel, Hand Crnk, 1in.dia, 150ft, 300psi CB37128 L

Hose Reel, Hand Crnk, 1in.dia, 150ft, 300psi (Discontinued)

  • Mfr # CB37128 L
  • Zoro # G9972977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB37128 L
Zoro #
G9972977
UPC #
699567016908
Country of Origin
United States

Dimensions

Hose Length
150 ft
Hose Inside Dia.
1 in
Hose Outside Dia.
1 in
Overall Width
40 3/4 in
Overall Height
20 1/4 in
Overall Length
17 3/4 in
Mount Base Height
12 5/8 in
Mount Hole Diameter
1/2 in
Mounting Hole Center to Center Width
30 3/4 in
Overall Dimensions
17 3/4 in L x 40 3/4 in W x 20 1/4 in H
Mounting Hole Center to Center Height
9 in
Swivel Inlet Size
1 in
Swivel Outlet Size
1 in
Swivel Outlet Thread Size
1 in - 11 1/2
Reel Width
27 in
Handle Length
3 3/4 in
Reel Diameter
6 3/8 in
Mount Base Width
30 3/4 in
Swivel Inlet Thread Size
1 in - 11 1/2

Details

Hose Included
No
Reel Inlet
1 in (F)NPT
Hose Outlet
1 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Swivel Material
Nickel Plated Steel
Housing Material
Steel
Seal Type
Aflas
Item
Carrete Manual para Manguera
Color
Red
Drive Type
Hand Crank
Application
Air / Water
Max. Pressure Rating
300 psi
Mounting
Bench, Floor, Truck, Wall
Max. Temp. Rating
250 Degrees F
HP
None
Includes
Instructions
Features
Heavy Duty and Bolted Construction
Weight
60 lb
Reel Color
Red
Bearing Construction
Permanently Lubricated
Reel Material
Steel
Number of Mount Holes
4
Swivel Inlet Gender
Female
Includes Leader Hose
No
Reel Finish
Powder Coated
Enclosed
No
Swivel Outlet Gender
Female
Latch Type
Locking
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
For Dual Hose
No
Maximum Operating Pressure
300 psi
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Minimum Operating Temperature
32 Degrees F
Base Motion Type
Stationary
Hose Capacity
150 ft (1 in I.D.)
Includes Hose
No
Maximum Operating Temperature
210 Degrees F
Swivel Outlet Type
NPT
Fasteners Included
No
Seal Material
TFE/P
Includes Gooseneck
No
Swivel Inlet Type
NPT

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 150 ft (1 in I.D.), 300 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 40 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.