Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Hose Reel, Heavy Duty, Hand Crank Drive CA32128 L

Hose Reel, Heavy Duty, Hand Crank Drive (Discontinued)

  • Mfr # CA32128 L
  • Zoro # G5643321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA32128 L
Zoro #
G5643321
UPC #
699567017301
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
1/2 in
Hose Outside Dia.
1/2 in
Overall Height
20 1/4 in
Overall Width
40 3/4 in
Overall Length
17 3/4 in
Mount Hole Diameter
1/2 in
Swivel Outlet Size
1/2 in
Swivel Inlet Size
1/2 in
Mount Base Width
30 3/4 in
Reel Diameter
6 3/8 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Base Height
12 5/8 in
Overall Dimensions
17 3/4 in L x 40 3/4 in W x 20 1/4 in H
Reel Width
27 in
Mounting Hole Center to Center Height
9 in
Handle Length
3 3/4 in
Mounting Hole Center to Center Width
30 3/4 in
Swivel Inlet Thread Size
1/2 in - 14

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Mounting
Bench, Floor, Truck, Wall
Max. Temp. Rating
250 Degrees F
HP
None
Housing Material
Steel
Item
Carrete Manual para Manguera
Drive Type
Hand Crank
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Seal Type
Aflas
Swivel Material
Nickel Plated Steel
Color
Red
Max. Pressure Rating
3000 psi
Includes
Instructions
Reel Color
Red
Fasteners Included
No
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Features
Heavy Duty and Bolted Construction
Enclosed
No
Swivel Inlet Type
NPT
Weight
69 lb
Includes Leader Hose
No
Swivel Outlet Gender
Male
Includes Hose
No
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F
Swivel Outlet Type
NPT
Includes Gooseneck
Yes
Base Motion Type
Stationary
Maximum Operating Pressure
1,000 psi
Swivel Inlet Gender
Female
Number of Mount Holes
4
Reel Material
Steel
Reel Finish
Powder Coated
Hose Capacity
200 ft (1/2 in I.D.)
Bearing Construction
Permanently Lubricated
Latch Type
Locking
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Seal Material
Nitrile
For Dual Hose
No

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 200 ft (1/2 in I.D.), 1,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 40 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.