This item is Discontinued.

Reelcraft Hose Reel, Motor, 1-1/2" dia, 150ft, 600psi EP3905-28-26-15FF-1

Hose Reel, Motor, 1-1/2" dia, 150ft, 600psi (Discontinued)

  • Mfr # EP3905-28-26-15FF-1
  • Zoro # G3913651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP3905-28-26-15FF-1
Zoro #
G3913651
UPC #
699567016786
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Width
28 in
Overall Length
39 in
Hose Length
150 ft
Hose Outside Dia.
1 1/2 in
Hose Inside Dia.
1 1/2 in

Details

Duty Rating
Heavy Duty
Hose Outlet
1-1/2" (F)NPT
HP
0.33 HP
Application
Fluids
Swivel Material
Aluminum
Seal Type
Nitrile
Reel Inlet
1-1/2" (F)NPT
Finish
Powder Coated
Housing Material
Steel
Motor Voltage
12V DC
Mounting
Floor, Wall, Bench, Truck
Item
Motor Driven Hose Reel
Hose Included
No
Max. Temp. Rating
174 Degrees F
Bearings
Permanently Lubricated
Drive Type
Motorized
Max. Pressure Rating
600 psi
Color
Red

Description

Hose Reel,Motor,1-1/2" dia,150ft,600psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.