This item is Discontinued.

Reelcraft Hose Reel, Motor, 1in dia., 100 ft., 300 psi EB37118 L12D

Hose Reel, Motor, 1in dia., 100 ft., 300 psi (Discontinued)

  • Mfr # EB37118 L12D
  • Zoro # G0203911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB37118 L12D
Zoro #
G0203911
UPC #
699567017066
Country of Origin
United States

Dimensions

Hose Length
100 ft
Overall Length
17 3/4 in
Hose Inside Dia.
1 in
Overall Height
20 1/4 in
Hose Outside Dia.
1 in
Overall Width
31 in
Mount Base Width
23 in
Mounting Hole Center to Center Width
21 3/4 in
Overall Dimensions
17 3/4 in L x 31 in W x 20 1/4 in H
Swivel Outlet Size
1 in
Reel Width
18 in
Reel Diameter
6 3/8 in
Swivel Outlet Thread Size
1 in - 11 1/2
Swivel Inlet Thread Size
1 in - 11 1/2
Swivel Inlet Size
1 in
Mount Base Height
12 5/8 in
Mounting Hole Center to Center Height
9 in

Details

Drive Type
Motor Driven
Motor Voltage
12 V DC
Application
Air / Water
Reel Inlet
1 in (F)NPT
Finish
Powder Coated
Item
Electric Motor Driven Hose Reel
Mounting
Bench, Floor, Truck, Wall
Hose Outlet
1 in (F)NPT
Swivel Material
Steel
Max. Pressure Rating
300 psi
HP
0.33
Housing Material
Steel
Bearings
Permanently Lubricated
Hose Included
No
Duty Rating
Heavy Duty
Max. Temp. Rating
250 Degrees F
Seal Type
Aflas
Color
Red
Maximum Operating Temperature
210 Degrees F
Reel Material
Steel
Bearing Construction
Permanently Lubricated
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Includes Leader Hose
No
Minimum Operating Pressure
0 psi
Maximum Operating Pressure
300 psi
Includes Gooseneck
No
Hazardous Location
No
Minimum Operating Temperature
32 Degrees F
Reel Color
Red
Base Motion Type
Stationary
Swivel Inlet Gender
Female
Seal Material
TFE/P
Reel Finish
Powder Coated
Latch Type
Locking
Hose Capacity
100 ft (1 in I.D.)
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT
Horsepower
1/3 hp
Swivel Outlet Gender
Male
Weight
70 lb
Enclosed
No
Motor Type
Magnetic
Includes Hose
No
For Dual Hose
No
Hose Reel Primary Application
Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown
Features
Heavy Duty; Bolted Construction

Description

Electric Motor Driven Hose Reel, Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Motor Type Magnetic, Motor Voltage 12 V DC, 300 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 31 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.