Zoro Homepage

Hose Reel Mounting Bracket, Wall

  • Mfr # 600626

  • Zoro # G0333645


product price: $70.29
/ea

Key Features

Mounting
Wall
For Use With
4000, 5000, 5005, 7000 Series Reels
Color
Black
Mount Base Width
4 1/2 in
Number of Mount Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600626
Zoro #
G0333645
UPC #
699567004394
Country of Origin
China

Dimensions

Mount Base Width
4 1/2 in
Mounting Hole Center to Center Height
7 1/2 in
Mount Base Height
8 7/8 in
Mounting Hole Center to Center Width
4 in
Mount Hole Diameter
1/2 in

Details

Item
Mounting Bracket
Mounting
Wall
For Use With
4000, 5000, 5005, 7000 Series Reels
Color
Black
Number of Mount Holes
4
Base Motion Type
Swivel
Bracket Material
Steel
For Use With Mfr. Model Number
4425 OLPSMR, 4615 OLP, 4617 OLP, 4620 OLP, 4625 OLPSW5, 5400 EHP, 5400 OHP, 5400 OMP, 5405 OHP, 5425 ELP, 5430 EHP, 5430 OHP, 5435 OMP, 5440 OLP, 5450 OLP-HTH, 5450 OLPSMR, 5600 ELP, 5600 EMP, 5600 OHP, 5600 OLP, 5600 OMP, 5615 ELP, 5625 EHP, 5625 ELP, 5630 EMP, 5630 OLP, 5635 ELP, 5635 OLP-17WH, 7400 OHP, 7450 EHP, 7600 EHP, 7600 ELP, 7600 OLP, 7600 OMS-S55, 7600 OMS55, 7607 OLP, 7640 OHP, 7640 OLP, 7650 EHP, 7650 ELP, 7650 OLP-40BL, 7650 OMP, 7800 ELP, 7800 EMP, 7800 OLB21, 7800 OLS-S, 7800 OMP, 7800 OMS, 7800 OMS-S, 7830 OLP, 7830 OMP, 7840 OLP, 7850 OLP-40BL, 7850 OLP-HTH, 7850 OLS, 7900 OLP, A5800 ELP, A5800 EMP, A5800 OLP, A5800 OMP, A5805 OLP, A5805 OMP, A5806 OLP, A5825 ELP, A5825 EMP, A5825 OLP, A5825 OMP, AV5425 ELP, F4525 OLPBW, F7900 OLP, GC7925 OLP, HD74050 OHP, HD76000 OHP, HD76000 OLP, HD76050 ELP, HD76050 OHP, HD76050 OMP, HD76070 ELP, HD78000 OLP, HD78000 OMP, HD78050 ELP, HD78050 OMP, HD79000 OLP, HD79025 OLP, L 4000, L 4035 162 2SB 1, L 4035 163 10, L 4035 163 1SB 1, L 4035 163 3SB 1, L 4035 163 8SB 1, L 4035 A 163 5, L 4050 162 2SB 1, L 4050 163 1SB 1, L 4050 163 8SB 1, L 4100, L 4500, L 4545 123 3-RP 1, L 4545 123 7B, L 4545 123 9G, L 4545 123 X, L 5000, L 5400, L 5500, L 5550 123 3, L 5550 123 3A, L 5550 123 3A-17WH-WC, L 5550 123 3B, L 5550 123 7A, L 5550 123 7B, L 5700, L 5750 103 4, L 7000, L 70075, LS 5400, LS 5415 123 3M, LS 5425 123 3M, LS 5425 123 3M-WC, LS 5425 123 X, LS 5445 123 3, LS 5445 123 3A, LS 5445 123 3M, LS 5445 123 3M-WC, LS 5445 123 7, LS 5445 123 7A, LS 5445 123 7B, LS 5445 123 9, LS 5445 123 9G, LS 5445 123 X, TH5400 OMP, TH5425 OMP, TH7400 OMP, THA7600 OMP, THA7630 OMP, THA7800 OMP, THA7825 OMP, TW5400 OLP, TW5400 OLPT, TW5425 OLP, TW7400 OLP, TW7400 OLPT, TWHD74050 OLP, TWHD74050 OLPT, UR7800 OLB, UR7800 OLB70, UR7830 OLB70, UR7850 OLB70, UR7900 OLB, UR7900 OLS, UR7915 OLB, UR7915 OLS, UR7925 OLS
For Reel Series
4000, 5000, 7000, HD70000, L4000, L5000
For Number of Reels
1
Type
Wall Mount Swing

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.