Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 1/2" Hose Dia., 25 ft. Length, 300 psi A5825 OLP

Spring Return Hose Reel, 1/2" Hose Dia., 25 ft. Length, 300 psi (Discontinued)

  • Mfr # A5825 OLP
  • Zoro # G1310416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5825 OLP
Zoro #
G1310416
UPC #
699567009696
Country of Origin
Unknown

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
25 ft
Overall Length
13 1/2 in
Overall Width
6 in
Overall Height
14 1/2 in
Height
14 1/2 in
Width
6 in
Length
13 1/2 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Floor, Wall, Ceiling, Bench and Truck
Application
Air and Water
Latch
Quiet Latch
Bearings
Permanently Lubricated
Includes
Hose and Ball Stop
Hose Outlet
1/2 in (M)NPT
Swivel Material
Nickel Plated Steel
Seal Type
Aflas
Reel Inlet
3/8" (F)NPT
Drive Type - Hose Reels
Spring Return
Hose Material
PVC
Enclosed Reel
No
Max. Temp.
150 Degrees F
Item
Spring Return Hose Reel
Hose Ends
1/2" (M)NPT
Drive Type
Spring Return
Type
Premium Industrial

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 14 1/2 in, Overall Length 13 1/2 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.