This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1/4" Hose Dia., 35 ft. Length, 300 psi RT435-OLP

Spring Return Hose Reel, 1/4" Hose Dia., 35 ft. Length, 300 psi (Discontinued)

  • Mfr # RT435-OLP
  • Zoro # G0823611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT435-OLP
Zoro #
G0823611
UPC #
699567009443
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
35 ft
Overall Length
16 1/2 in
Overall Width
5 3/4 in
Overall Height
17 7/8 in
Length
16 1/2 in
Width
5 3/4 in
Height
17 7/8 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air
Application
For Maintenance Shops, Garden Shops, Woodworking, Light Industrial, Home Workshops, Machine Shops, Assembly Lines, Garages and Chip Blowing
Latch
Locking
Bearings
Permanently Lubricated
Includes
Hose and Ball Stop
Reel Inlet
3/8" (F)NPT
Item
Spring Return Hose Reel
Hose Outlet
1/4 in (M)NPT
Swivel Material
Zinc Dichromate/Copper/Brass
Hose Ends
1/4" (M)NPT
Hose Material
PVC
Drive Type - Hose Reels
Spring Return
Enclosed Reel
No
Max. Temp.
150 Degrees F
Drive Type
Spring Return
Type
General Industrial

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 35 ft, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 5 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.