Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi RT625-OLP

Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (Discontinued)

  • Mfr # RT625-OLP
  • Zoro # G1363372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT625-OLP
Zoro #
G1363372
UPC #
699567009467
Country of Origin
Unknown

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
25 ft
Overall Length
16 1/2 in
Overall Width
5 3/4 in
Overall Height
17 5/8 in
Height
17 5/8 in
Width
5 3/4 in
Length
16 1/2 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Water
Mounting
Floor, Wall, Ceiling, Bench and Truck
Application
Air and Water
Hose Material
PVC
Enclosed Reel
No
Includes
Hose and Ball Stop
Bearings
Permanently Lubricated
Swivel Material
Zinc Dichromate/Copper/Brass
Item
Spring Return Hose Reel
Reel Inlet
3/8" (F)NPT
Hose Outlet
1/4 in (M)NPT
Hose Ends
1/4" (M)NPT
Drive Type - Hose Reels
Spring Return
Latch
Locking
Max. Temp.
150 Degrees F
Seal Type
Nitrile
Drive Type
Spring Return
Type
General Industrial, Low Pressure

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 17 5/8 in, Overall Length 16 1/2 in, Overall Width 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.