This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1/2" Hose Dia., 25 ft. Length, 300 psi RT825-OLP

Spring Return Hose Reel, 1/2" Hose Dia., 25 ft. Length, 300 psi (Discontinued)

  • Mfr # RT825-OLP
  • Zoro # G1120156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT825-OLP
Zoro #
G1120156
UPC #
699567009498
Country of Origin
Unknown

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
25 ft
Overall Length
16 1/2 in
Overall Width
6 1/4 in
Overall Height
17 5/8 in
Height
17 5/8 in
Length
16 1/2 in
Width
6 1/4 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Floor, Wall, Ceiling, Bench and Truck
Application
Air and Water
Hose Ends
1/2" (M)NPT
Drive Type - Hose Reels
Spring Return
Enclosed Reel
No
Hose Material
PVC
Hose Outlet
1/2 in (M)NPT
Seal Type
Aflas
Latch
Locking
Max. Temp.
150 Degrees F
Bearings
Permanently Lubricated
Swivel Material
Zinc Dichromate/Copper/Brass
Includes
Hose and Ball Stop
Reel Inlet
1/2" (F)NPT
Item
Spring Return Hose Reel
Drive Type
Spring Return
Type
General Industrial, Low Pressure

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 17 5/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.