Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi 5635 OLP

Spring Return Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (Discontinued)

  • Mfr # 5635 OLP
  • Zoro # G0419203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5635 OLP
Zoro #
G0419203
UPC #
699567009672
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
35 ft
Overall Length
13 1/2 in
Overall Width
6 in
Overall Height
14 1/2 in
Length
13 1/2 in
Width
6 in
Height
14 1/2 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Wall, Floor, Ceiling or Truck
Application
For Wall, Floor, Ceiling, Truck Mounting, Air and Water
Item
Spring Return Hose Reel
Max. Temp.
150 Degrees F
Includes
Hose and Ball Stop
Latch
Quiet Latch
Swivel Material
Zinc Dichromate/Copper/Brass
Hose Material
PVC
Bearings
Permanently Lubricated
Drive Type - Hose Reels
Spring Return
Hose Ends
1/4" (M)NPT
Reel Inlet
3/8" (F)NPT
Enclosed Reel
No
Seal Type
Nitrile
Hose Outlet
1/4 in (M)NPT
Drive Type
Spring Return
Type
Premium Industrial, Low Pressure, Auto Retractable

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Overall Height 14 1/2 in, Overall Length 13 1/2 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.