Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 3/8" Hose Dia., 70 ft. Length, 300 psi 7670 OLP

Spring Return Hose Reel, 3/8" Hose Dia., 70 ft. Length, 300 psi (Discontinued)

  • Mfr # 7670 OLP
  • Zoro # G3294627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7670 OLP
Zoro #
G3294627
UPC #
699567009764
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
70 ft
Overall Length
19 in
Overall Width
7 in
Overall Height
20 1/4 in
Length
19 in
Height
20 1/4 in
Width
7 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Floor, Wall, Ceiling, Bench and Truck
Application
Air and Water
Hose Material
PVC
Max. Temp.
150 Degrees F
Item
Spring Return Hose Reel
Latch
Locking
Bearings
Permanently Lubricated
Seal Type
Nitrile
Includes
Hose and Ball Stop
Hose Ends
1/4" (M)NPT
Swivel Material
Nickel Plated Steel
Enclosed Reel
No
Reel Inlet
1/2" (F)NPT
Hose Outlet
1/4 in (M)NPT
Drive Type - Hose Reels
Spring Return
Drive Type
Spring Return
Type
Heavy Duty Industrial, Air/Water

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 70 ft, Overall Height 20 1/4 in, Overall Length 19 in, Overall Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.