Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, 300 psi RT650-OLP

Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, 300 psi (Discontinued)

  • Mfr # RT650-OLP
  • Zoro # G1685451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT650-OLP
Zoro #
G1685451
UPC #
699567009481
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
16 1/2 in
Overall Width
6 1/4 in
Overall Height
17 5/8 in
Width
6 1/4 in
Height
17 5/8 in
Length
16 1/2 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Application
For Maintenance Shops, Garden Shops, Woodworking, Light Industrial, Home Workshops, Machine Shops, Assembly Lines, Garages and Chip Blowing
Reel Inlet
1/2" (F)NPT
Swivel Material
Zinc Dichromate/Copper/Brass
Bearings
Permanently Lubricated
Drive Type - Hose Reels
Spring Return
Hose Outlet
1/4 in (M)NPT
Enclosed Reel
No
Hose Material
PVC
Latch
Locking
Hose Ends
1/4" (M)NPT
Item
Spring Return Hose Reel
Includes
Hose and Ball Stop
Max. Temp.
150 Degrees F
Drive Type
Spring Return
Type
General Industrial

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 17 5/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.