Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reel, Welding Gas, 75 Ft

  • Mfr # TW86075 OLPT

  • Zoro # G1540244


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
200 psi
Hose Inside Dia.
3/8 in
Hose Length
75 ft
Hose Outlet
9/16 in UNF
Overall Height
25 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW86075 OLPT
Zoro #
G1540244
UPC #
699567010913
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
75 ft
Overall Height
25 3/8 in
Overall Length
24 in
Overall Width
12 1/4 in
Hose 1 Fitting A Size
9/16 in
Hose 1 Outside Diameter
5/8 in
Hose 1 Fitting B Size
9/16 in
Hose 2 Length
75 ft
Hose 2 Fitting A Size
9/16 in
Hose 1 Inside Diameter
3/8 in
Hose 2 Fitting B Size
9/16 in
Swivel Outlet Size
9/16 in
Fitting Size
9/16 in x 9/16 in
Reel Diameter
15 in
Overall Dimensions
24 in L x 12 1/4 in W x 25 3/8 in H
Hose 1 Length
75 ft
Mounting Hole Center to Center Width
10 in
Hose 2 Inside Diameter
3/8 in
Mounting Hole Center to Center Height
6 in
Swivel Inlet Size
9/16 in
Swivel Inlet Thread Size
9/16 in - 18
Mount Base Width
12 in
Swivel Outlet Thread Size
9/16 in - 18
Mount Hole Diameter
1/2 in
Reel Width
8 3/8 in
Mount Base Height
12 in
Hose 2 Outside Diameter
5/8 in

Details

Max. Pressure
200 psi
Hose Outlet
9/16 in UNF
Welding Hose Grade
T
Seal Type
Nitrile
Bearings
Permanently Lubricated
Drive Type
Spring Return
Latch
Locking
Hose Grade
T
Meets/Exceeds
R.M.A. and C.G.A. Type V.D. Specifications
(F)NPT Reel Inlet (In.)
9/16 in
For Use With
Acetylene, Mapp, Natural And Other Fuel Gases, Propane
Thread
9/16"-18 NPTF
Mounting
Bench or Truck, Ceiling, Floor, Wall
Item
Welding Hose Reel
Hose Included
Yes
Max. Temp.
250 Degrees F
Swivel Material
Aluminum
Standards
UL Listed
Weight
99 lb
Features
Welded Steel Base
Hose 1 Fitting A Gender
Female
Includes Hose
Yes
Hose 1 Cover Material
Rubber
Reel Material
Steel
Fasteners Included
No
Hose 1 Fitting B Gender
Female
Spiral Hose Guard
No
Hose Capacity
75 ft (3/8 in ID)
Hose 2 Color
Green
Hose 1 Fitting A Type
UNF
Hose Reel Primary Application
Welding
Reel Finish
Powder Coated
Hose 2 Fitting A Material
Brass
Latch Type
Locking
Maximum Operating Pressure
200 psi
Hose Reel Type
Vehicle, Wall Mount Hose Reel
Minimum Operating Pressure
0 psi
Hose 2 Fitting B Material
Brass
Swivel Inlet Gender
Male
Swivel Outlet Type
UNF
For Dual Hose
Yes
Enclosed
No
Hose 2 Cover Material
Rubber
Includes Leader Hose
No
Base Motion Type
Stationary
Hose 2 Tube Material
Rubber
Combination Type
Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane
Hose 2 Fitting A Type
UNF
Swivel Inlet Type
UNF
Hose Return Speed Control
No
Fitting Type
UNF x UNF
Hose 1 Fitting A Material
Brass
Maximum Operating Temperature
150 Degrees F
Hose 1 Color
Red
Hose 2 Fitting A Gender
Female
Swivel Outlet Gender
Male
Hose End Configuration
9/16 in F UNF
Hose 1 Tube Material
Rubber
Minimum Operating Temperature
-40 Degrees F
Include Hose Stop
Yes
Hose 2 Fitting B Type
UNF
Reel Color
Red
Hose 2 Fitting B Gender
Female
Hose 1 Fitting B Type
UNF
Bearing Construction
Ball
Hose 1 Fitting B Material
Brass
Speed Limited Retraction
No

Description

Welding Hose Reel, Welding, Hose Grade T, 200 psi, Hose Capacity 75 ft (3/8 in ID), Combination Type Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material Rubber, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF, Hose 1 Fitting B Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.