Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S600533-4
Zoro #
G1178269
UPC #
-
Country of Origin
United States
Dimensions
Hose Opening Height
1 7/8 in
Hose Opening Width
22 in
Roller Diameter
1 1/4 in
For Reel Diameter
17 3/4 in
For Reel Width
22 in
Details
Item
Roller Guide
Roller Material
Stainless Steel
Roller Type
4-way
Bracket Material
Steel
Roller Bracket Type
Roller Bracket
For Use With Mfr. Model Number
CA32122 L1, CA32122 M 1, CA33122 L1, CA33122 M 1, EB37122 L12D 1, EH37122 M12D 1
For Reel Series
30000
Bracket Color
Red
Includes
Installation Hardware
Return Location
Multi-direction
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D46, 2CAJ1, 38EE66, 38EE71, 38EE80, 38EE85, For Use With Mfr. Model Number CA32122 L1, CA32122 M 1, CA33122 L1, CA33122 M 1, EB37122 L12D 1, EH37122 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Multi-direction, Hose Opening Height 1 7/8 in, Hose Opening Width 22 in, Bracket Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.