Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Hose Roller Guide, 3 Way S602132-4

Hose Roller Guide, 3 Way (Discontinued)

  • Mfr # S602132-4
  • Zoro # G1179039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S602132-4
Zoro #
G1179039
UPC #
-
Country of Origin
United States

Dimensions

For Reel Width
22 in
Roller Diameter
1 1/4 in
For Reel Diameter
17 3/4 in
Hose Opening Width
22 in
Hose Opening Height
3 in

Details

Item
Roller Guide
For Reel Series
30000
Bracket Color
Red
Includes
Installation Hardware
Roller Material
Stainless Steel
Roller Bracket Type
Roller Bracket
Bracket Material
Steel
Roller Type
3-way
Return Location
Bottom
For Use With Mfr. Model Number
CA32122 L1, CA32122 M 1, CA33122 L1, CA33122 M 1, EB37122 L12D 1, EH37122 M12D 1

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 263D46, 2CAJ1, 38EE66, 38EE71, 38EE80, 38EE85, For Use With Mfr. Model Number CA32122 L1, CA32122 M 1, CA33122 L1, CA33122 M 1, EB37122 L12D 1, EH37122 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Bottom, Hose Opening Height 3 in, Hose Opening Width 22 in, Bracket Color Red, For Reel Diameter 17 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.