Zoro Homepage

Inlet Assembly

  • Mfr # 600327-1

  • Zoro # G8675563


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reelcraft
For Use With Mfr. Model Number
AA32106 L4A, AA32112 L4A, AA32112 M4A, BA32112 M, CA32106 L, CA32106 L1, CA32106 M, CA32106 M 1, CA32112 L, CA32112 L1, CA32112 M1, CA32118 L 1, CA32118 M 1, CA32122 L1, CA32122 M 1, CA32128 L 1, CA32128 L1, CA32128 M 1, CA38106 M 1, CA38112 M1, EA32106 L10A, EA32106 L12D 1, EA32106 M10A, EA32106 M12D 1, EA32112 L10A, EA32112 L12D 1, EA32112 M12D1, EA32118 L12D 1, EA32118 M12D1, EA32118 M24D, EA32122 L12D, EA32122 M12D, EA32128 L12D, EA32128 M12D, EA38106 M12D, EA38112 M12D
Material
Steel
Inlet Swivel Configuration
1/2 in FNPT
Finish/Coating
E-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600327-1
Zoro #
G8675563
UPC #
-
Country of Origin
China

Dimensions

Inlet Thread Size
1/2 in - 14
Outlet Thread Size
1/2 in - 14

Details

Item
Swivel
Fits Brand
Reelcraft
For Use With Mfr. Model Number
AA32106 L4A, AA32112 L4A, AA32112 M4A, BA32112 M, CA32106 L, CA32106 L1, CA32106 M, CA32106 M 1, CA32112 L, CA32112 L1, CA32112 M1, CA32118 L 1, CA32118 M 1, CA32122 L1, CA32122 M 1, CA32128 L 1, CA32128 L1, CA32128 M 1, CA38106 M 1, CA38112 M1, EA32106 L10A, EA32106 L12D 1, EA32106 M10A, EA32106 M12D 1, EA32112 L10A, EA32112 L12D 1, EA32112 M12D1, EA32118 L12D 1, EA32118 M12D1, EA32118 M24D, EA32122 L12D, EA32122 M12D, EA32128 L12D, EA32128 M12D, EA38106 M12D, EA38112 M12D
Material
Steel
Inlet Swivel Configuration
1/2 in FNPT
Finish/Coating
E-Coated
Seal Material
FKM
Outlet Gender
Female
For Reel Series
30000
Outlet Swivel Configuration
1/2 in FNPT
Minimum Operating Temperature
-25 Degrees F
Includes Seal
Yes
Angle
90 Degrees
Inlet Type
NPT
Outlet Type
NPT
Minimum Operating Pressure
0 psi
Maximum Operating Pressure
5,000 psi
Inlet Gender
Female
Maximum Operating Temperature
210 Degrees F

Description

Swivel, For Use With Grainger Item Number 184V98, 260N12, 263D67, 263D68, 2CAJ1, 38EE60, 38EE61, 38EE64, 38EE65, 38EE66, 38EE67, 38EE74, 38EE75, 38EE76, 38EE81, 38L502, 38L510, 4JNC9, 4LMG6, 4NA97, 4NA98, 4NB24, 4Z934, 5Z339, 5Z340, 69AF38, 69AF40, 69AF44, 69AF46, 69AF48, 69AF49, 69AF58, 69AF63, 69AF64, 69AF66, 69AF67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.