Zoro Homepage

Latch Plate Service Kit

  • Mfr # S600973

  • Zoro # G0683658


product price: $35.19
/ea

Key Features

Material
Steel
For Use With Mfr. Model Number
4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 4600 OLP1, 4615 OLP1, 4625 OLP1, 4625 OLPSMR 1, 5400 ELP 1, 5400 OLP1, 5405 OHP1, 5430 OHP1, 5435 ELP1, 5435 OHP1, 5450 ELP1, 5450 OLP1, 5600 OLB1, 5600 OLP1, 5600 OLS1, 5605 OLP1, 5625 OHP1, 5625 OMP1, 5630 OMP1, 5635 ELPSW5 1, 5635 OLP1, 5635 OLPSW5 1, 5635 OLPSW95 1, 5650 OLP-SE1, 5650 OLP1, 5650 OLPSMR 1, 5835 OLBSW23 1, A5800 OLP1, A5825 OLP1, A5825 OLPSMR 1, A5835 OLBSW23 1, A5835 OLP1, A5835 OMP1, A5850 OLP-RH 1, A5850 OLP1, A5850 OLPSMR 1, L 4035 162 2 1, L 4035 162 2SB 1, L 4035 163 1SB 1, L 4035 163 3 1, L 4035 163 3-RP 1, L 4035 163 3SB 1, L 4035 163 8 1, L 4035 163 8SB 1, L 4050 162 2 1, L 4050 162 2SB 1, L 4050 163 1 1, L 4050 163 10 1, L 4050 163 1SB 1, L 4050 163 3 1, L 4050 163 3-RP 1, L 4050 163 8SB 1, L 4050 163 9 1, L 4050 163 X 1, L 4050 A 163 5 1, L 4545 123 3 1, L 4545 123 3-17WH-WC 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-17WH-WC 1, L 4545 123 3A-RP 1, L 4545 123 3ASB 1, L 4545 123 3B 1, L 4545 123 3BSB 1, L 4545 123 3SB 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 7ASB 1, L 4545 123 7SB 1, L 4545 123 9 1, L 5245 A 163 6X 1, L 5550 123 3A 1, L 5550 123 7 1, L 5550 123 X 1, L 5550 124 X 1, L 5750 103 X 1, L4035 163 1 1, L4050 163 3SB 1, L4050 163 8 1, TW5425 OLP1, TW5425 OLPT1
For Reel Series
4000, 5000, L 4000, L5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600973
Zoro #
G0683658
UPC #
-
Country of Origin
United States

Details

Item
Latch Pawl
Material
Steel
For Use With Mfr. Model Number
4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 4600 OLP1, 4615 OLP1, 4625 OLP1, 4625 OLPSMR 1, 5400 ELP 1, 5400 OLP1, 5405 OHP1, 5430 OHP1, 5435 ELP1, 5435 OHP1, 5450 ELP1, 5450 OLP1, 5600 OLB1, 5600 OLP1, 5600 OLS1, 5605 OLP1, 5625 OHP1, 5625 OMP1, 5630 OMP1, 5635 ELPSW5 1, 5635 OLP1, 5635 OLPSW5 1, 5635 OLPSW95 1, 5650 OLP-SE1, 5650 OLP1, 5650 OLPSMR 1, 5835 OLBSW23 1, A5800 OLP1, A5825 OLP1, A5825 OLPSMR 1, A5835 OLBSW23 1, A5835 OLP1, A5835 OMP1, A5850 OLP-RH 1, A5850 OLP1, A5850 OLPSMR 1, L 4035 162 2 1, L 4035 162 2SB 1, L 4035 163 1SB 1, L 4035 163 3 1, L 4035 163 3-RP 1, L 4035 163 3SB 1, L 4035 163 8 1, L 4035 163 8SB 1, L 4050 162 2 1, L 4050 162 2SB 1, L 4050 163 1 1, L 4050 163 10 1, L 4050 163 1SB 1, L 4050 163 3 1, L 4050 163 3-RP 1, L 4050 163 8SB 1, L 4050 163 9 1, L 4050 163 X 1, L 4050 A 163 5 1, L 4545 123 3 1, L 4545 123 3-17WH-WC 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-17WH-WC 1, L 4545 123 3A-RP 1, L 4545 123 3ASB 1, L 4545 123 3B 1, L 4545 123 3BSB 1, L 4545 123 3SB 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 7ASB 1, L 4545 123 7SB 1, L 4545 123 9 1, L 5245 A 163 6X 1, L 5550 123 3A 1, L 5550 123 7 1, L 5550 123 X 1, L 5550 124 X 1, L 5750 103 X 1, L4035 163 1 1, L4050 163 3SB 1, L4050 163 8 1, TW5425 OLP1, TW5425 OLPT1
For Reel Series
4000, 5000, L 4000, L5000

Description

Latch Pawl, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.