Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Cord Reel 35 ft. Capacity 6/3

  • Mfr # L 7000

  • Zoro # G0634597


product price: $1,525.99
/ea
Free Shipping & Returns

Key Features

Voltage
220V
Grade
Heavy Duty
NEC Cord Designation
SOOW
Cord Included
No
Number of Outlets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 7000
Zoro #
G0634597
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
35 ft.

Details

Voltage
220V
Grade
Heavy Duty
NEC Cord Designation
SOOW
Cord Included
No
Number of Outlets
0
Max. Amps
45
Gauge/Conductor
6/3
Enclosed Reel
No
Item
Cord Reel W/Out Cord 35 ft. 6 Awg/4 Cond
Enclosure Rating
Not Rated

Description

Cord Reel W/Out Cord 35 ft. 6 Awg/4 Cond, Winding Method Spring Retraction, Reel Capacity 35 ft of 6/4 Cord, Reel Color Red, Location Indoor, Reel Mounting Ceiling, Bench, Wall, Reel Material Steel, Overall Height 20 1/4 in, Overall Width 19 3/4 in, Overall Depth 14 5/8 in, Enclosed Reel No, Special Features Guide Arm Adjusts to Seven Positions, Individually Powder-Coated Steel Components Provide Maximum Protection from Premature Corrosion, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.