Zoro Homepage

Motor Driven Hose Reel, 1/3 hp, 12 VDC

  • Mfr # EH37118 L12D

  • Zoro # G410914161


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Swivel Material
Steel
Motor Type
Electric Motor
Horsepower
1/3 hp
Overall Width
18 in
Reel Diameter
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH37118 L12D
Zoro #
G410914161
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Reel Diameter
6 3/8 in
Overall Dimensions
31 3/4 in L x 18 in W x 21 3/4 in H
Overall Length
31 3/4 in
Overall Height
21 3/4 in

Details

Swivel Material
Steel
Motor Type
Electric Motor
Item
Motor Driven Hose Reel
Horsepower
1/3 hp
Maximum Operating Pressure
1,000 psi
Hose Capacity
100 ft (1 in I.D.)
Swivel Outlet Gender
Female
Reel Color
Red
Drive Type
Motor
Includes Hose
No
Seal Material
Aflas
Maximum Operating Temperature
210 Degrees F
Weight
71 lb
Motor Voltage
12 V DC
Base Motion Type
Swivel
Features
Corrosion Resistant

Description

Motor Driven Hose Reel, Motor Type Electric Motor, Motor Voltage 12 V DC, 1,000 psi, Hose Capacity 100 ft (1 in I.D.), Drive Type Motor, Includes Hose No, Overall Height 21 3/4 in, Overall Length 31 3/4 in, Overall Width 18 in, Reel Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.