This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Motor Hose Reel, 365 ft (1 in I.D.), Red (Discontinued)

Mfr # EP3905-31-20-15FF
Zoro # G3195846
UPC # 699567029830
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP3905-31-20-15FF
Zoro #
G3195846
UPC #
699567029830
Country of Origin
United States

Dimensions

Swivel Outlet Thread Size
1 1/2 in - 11 1/2
Mount Base Height
24 in
Overall Dimensions
32 1/2 in L x 24 in W x 32 1/2 in H
Overall Width
24 in
Swivel Inlet Thread Size
1 1/2 in - 11 1/2
Swivel Outlet Size
1 1/2 in
Reel Diameter
11 1/4 in
Reel Width
20 in
Overall Height
32 1/2 in
Mounting Hole Center to Center Height
22 1/2 in
Mount Base Width
26 in
Overall Length
32 1/2 in
Swivel Inlet Size
1 1/2 in
Mounting Hole Center to Center Width
18 3/8 in

Details

Swivel Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Motor Voltage
12 V DC
Reel Finish
Powder Coated
Latch Type
Auxiliary Brake
Hose Capacity
365 ft (1 in I.D.)
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water
Drive Type
Motor Driven
Enclosed
No
Base Motion Type
Stationary
Item
Electric Motor Driven Hose Reel
Motor Type
Magnetic
Includes Hose
No
Swivel Outlet Gender
Female
Includes Leader Hose
No
Minimum Operating Pressure
0 psi
Includes Gooseneck
Yes
Horsepower
2/3 hp
Bearing Construction
Permanently Lubricated
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Reel Color
Red
Features
Heavy Duty; Welded Construction
For Dual Hose
No
Weight
100 lb
Maximum Operating Temperature
174 Degrees F
Swivel Inlet Type
NPT
Maximum Operating Pressure
600 psi
Reel Material
Steel
Swivel Outlet Type
NPT
Hazardous Location
Yes
Hazardous Location Rating
Class I Group D
Seal Material
Nitrile
Swivel Inlet Gender
Female

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 600 psi, Minimum Operating Pressure 0 psi, Hose Capacity 365 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 32 1/2 in, Overall Length 32 1/2 in, Overall Width 24 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.