Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Multi Position, UHMU Roller Bracket, 28" S600533-5U

Multi Position, UHMU Roller Bracket, 28" (Discontinued)

  • Mfr # S600533-5U
  • Zoro # G0593706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600533-5U
Zoro #
G0593706
UPC #
699567011910
Country of Origin
United States

Dimensions

For Reel Diameter
17 3/4 in
Roller Diameter
1 1/4 in
For Reel Width
27 in
Hose Opening Height
1 7/8 in
Hose Opening Width
27 in

Details

Item
Roller Guide
Roller Material
Plastic
Includes
Installation Hardware
Roller Bracket Type
Roller Bracket
Bracket Color
Red
For Use With Mfr. Model Number
CA32128 L1, CA32128 M 1, CB37128 L 1, EA33128 L12D1, EA33128 M12D 1
For Reel Series
30000
Roller Type
4-way
Bracket Material
Steel
Return Location
Multi-direction

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 2CAJ3, 38EE63, 38EE67, 38EE83, 4LMG6, For Use With Mfr. Model Number CA32128 L1, CA32128 M 1, CB37128 L 1, EA33128 L12D1, EA33128 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Multi-direction, Hose Opening Height 1 7/8 in, Hose Opening Width 27 in, Bracket Color Red, For Reel Diameter 17 3/4 in, For Reel Width 27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.