This item is Discontinued.

No Product Image Available

Oil, 3/4"x50 ft., 3000 psi, SS (Discontinued)

  • Mfr # D9300 OMSBW
  • Zoro # G0593934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D9300 OMSBW
Zoro #
G0593934
UPC #
699567002611
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
50 ft.

Details

Item
Oil w/O Hose,3/4"x50 ft.,3000 psi,SS
Max. Pressure
3000 psi

Description

Oil w/O Hose,3/4 In.x50 ft.,3000 psi,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.