This item is Discontinued.

No Product Image Available

Oil, 3/8"x35 ft., 3000 psi (Discontinued)

  • Mfr # 5600 EMP
  • Zoro # G0594948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600 EMP
Zoro #
G0594948
UPC #
699567001058
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
35 ft.

Details

Item
Oil w/O Hose,3/8"x35 ft.,3000 psi
Max. Pressure
3000 psi

Description

3/8 x 35ft, 3000 psi, Oil Without Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.