Zoro Homepage

Power Cord Reel 45 ft. Capacity 12/3

  • Mfr # L 4500

  • Zoro # G1572179


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V
Gauge/Conductor
12/3
Number of Outlets
0
Max. Amps
20
Cord Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4500
Zoro #
G1572179
UPC #
699567002222
Country of Origin
United States

Dimensions

Cord Length
45 ft.

Details

Voltage
125V
Gauge/Conductor
12/3
Number of Outlets
0
Max. Amps
20
Item
Power Cord Reel
Cord Included
No
Grade
Heavy Duty
Enclosed Reel
No
NEC Cord Designation
SJEOOW
Enclosure Rating
Not Rated

Description

Spring Driven Cord Reel,Without Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.