This item is Discontinued.

No Product Image Available

Power Cord Reel with 30 ft. Cord 3-Outlet 14/3 (Discontinued)

  • Mfr # LD2030 143 9
  • Zoro # G8001248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD2030 143 9
Zoro #
G8001248
UPC #
699567005773
Country of Origin
China

Dimensions

Cord Length
30 ft.

Details

Voltage
125V
NEC Cord Designation
SJTW
Grade
Light Duty
Enclosed Reel
Yes
Item
Power Cord Reel
Cord Included
Yes
Gauge/Conductor
14/3
Number of Outlets
3
Max. Amps
13
Enclosure Rating
Not Rated

Description

Cord Reel,Triple Outlet,30 ft.,14 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.